Storex Industries 2021299 9.25 x 3 x 1.875 in. Pencil Trays; Black - Set of 5
Mfr # 2021299
Zoro # G603922386
Product Information
- Brand Storex Industries
- MFR # 2021299
- Zoro # G603922386
- UPC # 685442001664
- Country of Origin China
- Category Pencils
Description
Set of 5 interlocking pencil trays in black allow users to build or configure their own ideal large or small organizer for desk, workspace, and beyond.
These interlocking pencil trays can be used to organize your pencils, crayons, pens, and other writin g utensils. The vertical design (with raised edges) prevents rollaways and and are sturdier replacement for paper cups. Use replacement for pencil cups and help you stay more organized. Set of 5 can be used around the classroom, set on tables, or even placed inside desk drawers. Plus, the sides of each tray connect together to make an adjustable drawer organizer! Each tray (in Black) measures 9-1/4 x 3 x 1-7/8 inches. Colors may vary.
Features- Slender, just-right sized pencil trays for classroom can filled with pencils, glue sticks, art and craft pieces, pens, rubber bands, dining utensils, and more
- Durable polypropylene plastic pencil trays offer easy-grip, visibility, and tip-resistant alternative to pencil cups or concealed zip cases
- Interlocking pencil trays are a reusable storage asset for school, office, workshop, or home
- Set of 5
- Grade Level: Not Specified
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: Black
- Material: Polypropylene
- Dimension: 9-1/4 x 3 x 1-7/8 in.
- Country of Origin: Canada
- Weight: 4.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Mech, 0.9Mm, Black, PK12 (AL19A)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- BSC PREFERRED Red Spray Stencil Ink, 12PK (S-3867)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- PENTEL Mechanical Pencil, 0.9mm, Trans. Burgundy (PENPD349TB)
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- TEACHER CREATED RESOURCES Pixels Pencil Case, 3PK (TCR6127)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- THE PENCIL GRIP Foam Pencil Grips, PK72 (TPG-16436)
- Storex Industries Pencils