Shop All Storage Bins
Storex Industries
Book Storage Bin, Plastic, Purple
Mfr # 70105U06C
Zoro # G303949843
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex Industries
- MFR # 70105U06C
- Zoro # G303949843
- UPC # 10685442701059
- Country of Origin Canada
- Category Storage Bins
Details
Color | Purple |
Material | Plastic |
Item | Book Storage Bin |
Includes | Handle |
Description
The Storex Industries - 70105U06C Book Storage Bin is a versatile storage solution suitable for various organizational needs. While specific measurements are not provided, this storage bin is designed to accommodate books and similar items, providing ample space for your storage requirements.
Crafted from durable plastic material, this book storage bin exhibits robustness and longevity. Its purple color adds a touch of aesthetic appeal to any workspace or environment it's placed in. The inclusion of a handle enhances the usability of the product by allowing easy transportation of items stored within the bin.
This book storage bin serves as an effective tool for businesses seeking to maintain orderliness in their workspaces. It's built with functionality and durability in mind, ensuring that it can withstand regular usage while still maintaining its structural integrity over time. Whether you're storing books or other office essentials, this plastic bin provides adequate space and convenience for your business needs.
Crafted from durable plastic material, this book storage bin exhibits robustness and longevity. Its purple color adds a touch of aesthetic appeal to any workspace or environment it's placed in. The inclusion of a handle enhances the usability of the product by allowing easy transportation of items stored within the bin.
This book storage bin serves as an effective tool for businesses seeking to maintain orderliness in their workspaces. It's built with functionality and durability in mind, ensuring that it can withstand regular usage while still maintaining its structural integrity over time. Whether you're storing books or other office essentials, this plastic bin provides adequate space and convenience for your business needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 48 in D (184814439096S)
- BARSKA Drop Slot Depository Safe, with (2) Deadbolt Lock, Digital Keypad 22.5 lb, 0.59 cu ft, Steel (AX11934)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602Q)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (30293BLUE)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (QUS220YL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Clear (30283SCLAR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB203RD)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (30230YELLO)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (30080RED)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Ivory (QUS270IV)
- Storex Industries Storage Bins