Shop All File Boxes
Storex
File Storage Box with Drawer, Letter, Blk
Mfr # STX61523U01C
Zoro # G5610963
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Height 14 1/2 in
- Closure Locking Latch Lid
- Width 14 in
- Depth 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # STX61523U01C
- Zoro # G5610963
- UPC # 685442615236
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter |
Height | 14 1/2 in |
Width | 14 in |
Depth | 11 1/4 in |
Overall Width | 14 in |
Overall Height | 14 1/2 in |
Inside Width | 14" |
Inside Height | 14.5" |
Maximum Stacking Height | 3 |
Overall Depth | 11 1/4 in |
Description
File Box, File Size Letter, Height 14 1/2 in, Width 14 in, Depth 11 1/4 in, Color Black, Locking Latch Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks, Dark Blue (A7054123A)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- SHARPIE Highlighter, Pen Style Barrel, PK5 (1908101)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Orange, 100/Case (G14013E)
- STOREX Plastic Archive Storage Box, w/Lock (61178U01C)
- STOREX Portable Storage Box, Letter, 11"x14-7/8"x12-1/8", Black (STX61502U01C)
- STOREX Portable File Storage Box with XL Lid (STX61504U01C)
- STOREX File, Plastic Tote, Letter/Legal, Lid, Clear (61508U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Black (61510U01C)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 4 3/4 in H (1W768)
- Storex File Boxes