Shop All File Boxes
Storex
File Storage Box, PK2
Mfr # 61415B02C
Zoro # G9708070
product price: $30.19
/pk 2, $15.10/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Color Black, Blue
- Material Plastic
- Stacking Capacity 30 lb
- Overall Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61415B02C
- Zoro # G9708070
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter |
Overall Width | 13 1/4 in |
Overall Height | 10 7/8 in |
Overall Depth | 11 in |
Details
Item | File Box |
Color | Black, Blue |
Material | Plastic |
Stacking Capacity | 30 lb |
Description
File Box, File Size Letter, Stacking Capacity 30 lb, Color Black, Blue, Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON MAILBOX GREEN RURAL (1C-GRN)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- ARROW P22 Plier Staples, 5,050-Pack (1/4") (224)
- QUALITY PARK Applicator, Envelope Glue (46065)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Blue (STX61415B02C)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Clear (STX61508U04C)
- STOREX Storage Cubes, Plastic, 14-1/4"x17-14"x10-1/2", 3/ST, AST PK (STX62012U03C)
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- STOREX File Storage Box, Letter/Legal, Black (STX61528U01C)
- STOREX Portable Storage Box, Letter, 11"x14-7/8"x12-1/8", Black (STX61502U01C)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 8 1/2 in H (1W955)
- Storex File Boxes