Shop All File Boxes
Storex
File Storage Box, PK2
Mfr # 61414B02C
Zoro # G9707404
product price: $26.69
/pk 2, $13.35/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Color Black, Teal
- Material Plastic
- Stacking Capacity 30 lb
- Overall Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61414B02C
- Zoro # G9707404
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter |
Overall Width | 13 1/4 in |
Overall Height | 10 7/8 in |
Overall Depth | 11 in |
Details
Item | File Box |
Color | Black, Teal |
Material | Plastic |
Stacking Capacity | 30 lb |
Description
File Box, File Size Letter, Stacking Capacity 30 lb, Color Black, Teal, Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREE Tree Remo Remo Universal Indicator (Remo)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- ZORO SELECT Telescoping Inner Boxes, 4" x 4" x 48", Kraft, 25/Bundle (55VL48)
- STOREX Storage Box With Lock, 2 PK (61178U02C)
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- STOREX File Storage Box, 10-9/10"Wx13-1/4"Dx11"H, Black/Teal (STX61414B02C)
- STOREX File Storage Box, Lid, Black/Silver, Plstic (61543U01C)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- Storex File Boxes