Shop All File Boxes
Storex
File Storage Box, Lid, Black/Silver, Plstic
Mfr # 61543U01C
Zoro # G0395267
original price:
$39.99
7% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 11 3/8 in
- Closure Lid
- Width 18 1/2 in
- Depth 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61543U01C
- Zoro # G0395267
- UPC # 685442615434
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Legal |
Height | 11 3/8 in |
Width | 18 1/2 in |
Depth | 14 1/4 in |
Overall Height | 10 7/8 in |
Overall Width | 18 1/2 in |
Inside Width | 12.25" |
Inside Height | 10.5" |
Maximum Stacking Height | 6 |
Inner Depth | 15.5" |
Overall Depth | 14 3/4 in |
Description
File Box, File Size Legal, Height 11 3/8 in, Width 18 1/2 in, Depth 14 1/4 in, Stacking Capacity 200 lb, Color Black, Silver, Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY Plastic Filament, 3D Printer (CR-TPU Blue)
- XSTAMPER "Paid" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2024)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- STOREX File Storage Box, Lid, Clear/Silver, Plstic (61530U01C)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Clear (STX61508U04C)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- Storex File Boxes