Shop All File Boxes
Storex
File, Plastic Tote, Letter/Legal, Lid, Clear
Mfr # 61508U01C
Zoro # G5886240
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Capacity 1.25 cu ft
- Height 10.88"
- Closure Lift-Off Lid
- Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61508U01C
- Zoro # G5886240
- UPC # 685442615083
- Country of Origin Canada
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.88" |
Width | 18.5" |
Depth | 14.25" |
Size | Letter/Legal |
Inside Height | 10.5" |
Inside Width | 12.25" |
Maximum Stacking Height | 6 |
Inner Depth | 15.5" |
Details
Item | File,Plastic Tote,Letter/Legal,Lid,Clear |
Capacity | 1.25 cu ft |
Closure | Lift-Off Lid |
Color | Clear/Blue |
Material | Polypropylene |
Load Capacity | 200 lb |
For Use With | Hanging File Folders |
Application | File |
Weight | 6.75 lbs |
Box Type | File Tote |
Fastener Style | Snap |
Capacity (Weight) | 35 lb |
Handle | Side Recessed Grips |
Strength | Heavy-Duty |
Number of Bins | 1 |
Description
File,Plastic Tote,Letter/Legal,Lid,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- STOREX Archive Storage Box, LTR, 24"D, Black/Gray (STX61106U01C)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Orange (WL-0375-25-OR)
- TAPE LOGIC Tape Logic® Labels, "Return To Vendor", 2" Circle, Fluorescent Red, 500/Roll (DL1268)
- STOREX Collapsible Crate w/Lid, 13-3/5"x20"x10-2/5", Black (STX61809U04C)
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Clear (STX61508U04C)
- STOREX File Storage Box, Snap On Lid, Blue/Clear (61554U01C)
- STOREX Portable Storage Box, Letter, 11"x14-7/8"x12-1/8", Black (STX61502U01C)
- STOREX Letter/Legal File Box, Plastic, Lid, Black (61510U01C)
- STOREX Storage Box With Lock, 2 PK (61178U02C)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- Storex File Boxes