Shop All Storage Bins
Storex
Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK
Mfr # 62411U05C
Zoro # G9208085
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex
- MFR # 62411U05C
- Zoro # G9208085
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.2 in L x 7.8 in W x 5.1 in H |
Overall Length | 12.2 in |
Overall Width | 7.8 in |
Overall Height | 5.1 in |
Details
Color | Purple |
Item | Cubby Storage Bin W/ Lid |
Includes | Lid |
Description
Small Cubby Bin,w/Cover,Purple,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 WH 8)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Black, 5 PK (62463U05C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, 5 PK (62406U05C)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- STOREX Storage Bin, Blue, 6 PK (61451U06C)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB814YL)
- Storex Storage Bins