Shop All Storage Bins
Storex
Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Black, 5 PK
Mfr # 62463U05C
Zoro # G9208009
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 62463U05C
- Zoro # G9208009
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.2 in L x 7.8 in W x 5.1 in H |
Overall Length | 12.2 in |
Overall Width | 7.8 in |
Overall Height | 5.1 in |
Details
Color | Black |
Item | Cubby Storage Bin W/ Lid |
Includes | Lid |
Description
Small Cubby Bin,w/Cover,Black,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK (62411U05C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, 5 PK (62406U05C)
- STOREX Storage Bin, Teal, 2 PK (62412U06C)
- STOREX Storage Bin, Plastic, 11.3 in W, 7.9 in H, 13.6 in L, Assorted (STX61514U06C)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- Storex Storage Bins