Shop All Storage Bins
Storex
Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, 5 PK
Mfr # 62490U05C
Zoro # G9207954
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex
- MFR # 62490U05C
- Zoro # G9207954
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.2 in L x 7.8 in W x 5.1 in H |
Overall Length | 12.2 in |
Overall Width | 7.8 in |
Overall Height | 5.1 in |
Details
Color | Assorted Tints - Red, Teal, Yellow, Orange, Green |
Item | Cubby Storage Bin W/ Lid |
Includes | Lid |
Description
Small Cubby Bin,Asst Candy,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS245CL)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 1 W/ base (GEN-1-HL)
- STOREX Storage Bin, Purple, 2 PK (62411U06C)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- STOREX Storage Bin, Green, 5 PK (62527U05C)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Red, 6 PK (STX71102U06C)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- STOREX Storage Bin, Blue, 6 PK (61451U06C)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- Storex Storage Bins