Shop All Storage Bins
Storex
Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, 5 PK
Mfr # 62406U05C
Zoro # G9207972
original price:
$20.60
14% off
new price: $17.65
/pk 5, $3.53/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 62406U05C
- Zoro # G9207972
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.2 in L x 7.8 in W x 5.1 in H |
Overall Length | 12.2 in |
Overall Width | 7.8 in |
Overall Height | 5.1 in |
Details
Color | Assorted - Red, Yellow, Green, Blue, Purple |
Item | Cubby Storage Bin W/ Lid |
Includes | Lid |
Description
Small Cubby Bin,w/Cover,Asst,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (30220SCLAR)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Gray (DC2025 Grey)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Black, 5 PK (62463U05C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK (62411U05C)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 12.6 in H, Assorted - Red, Green, Blue, Yellow, Purple, 5 PK (STX70105U06C)
- STOREX Storage Bin, Green, 5 PK (62527U05C)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 17 7/8 in W, 4 in H, 4 in L, Black (QSB103BR)
- Storex Storage Bins