Shop All Storage Bins
Storex
Cubby Storage Bin, Plastic, 12.25 in W, 5.13 in H, Blue, 6 PK
Mfr # 62408U06C
Zoro # G5224290
product price: $49.55
/pk 6, $8.26/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 12.25 in W x 5.13 in H
- Material Plastic
- Overall Width 12.25 in
- Overall Height 5.13 in
- Overall Depth 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 62408U06C
- Zoro # G5224290
- UPC # 685442624085
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.25 in W x 5.13 in H |
Overall Width | 12.25 in |
Overall Height | 5.13 in |
Overall Depth | 7.75 in |
Depth | 7.75 in |
Height | 5.13 in |
Width | 12.25 in |
Details
Color | Blue |
Material | Plastic |
Item | Cubby Storage Bin |
Weight Capacity | 10.5 lb |
Description
The STOREX - 62408U06C Cubby Storage Bin is a compact storage solution with an overall depth of 7.75 inches, height of 5.13 inches, and width of 12.25 inches. These dimensions make it suitable for storing various items while not occupying too much space, thus maximizing your area's efficiency.
Crafted from durable plastic material, this cubby storage bin exhibits a robust build that can withstand daily use in busy environments such as offices or workshops. Its blue color adds a touch of vibrancy to any setting and makes it visually appealing without being overly intrusive or distracting.
As the item in focus is a single cubby storage bin, customers have the flexibility to purchase multiple units based on their specific needs and available space. This product is designed for compatibility with standard shelving units and workspaces due to its uniform size and shape—making it an advantageous addition to your organizational tools.
Crafted from durable plastic material, this cubby storage bin exhibits a robust build that can withstand daily use in busy environments such as offices or workshops. Its blue color adds a touch of vibrancy to any setting and makes it visually appealing without being overly intrusive or distracting.
As the item in focus is a single cubby storage bin, customers have the flexibility to purchase multiple units based on their specific needs and available space. This product is designed for compatibility with standard shelving units and workspaces due to its uniform size and shape—making it an advantageous addition to your organizational tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-999)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Blue (30088BLUE)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Black (STX70109U06C)
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- STOREX Storage Bin, Yellow, 2 PK (62410U06C)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- Storex Storage Bins