Shop All Storage Bins
Storex
Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK
Mfr # 62461U05C
Zoro # G9207841
product price: $16.15
/pk 5, $3.23/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 62461U05C
- Zoro # G9207841
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.2 in L x 7.8 in W x 5.1 in H |
Overall Length | 12.2 in |
Overall Width | 7.8 in |
Overall Height | 5.1 in |
Details
Color | Translucent |
Item | Cubby Storage Bin |
Description
Small Cubby Bin,Trans,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ6)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- STOREX Cubby Storage Bin, Black, 5 PK (62466E05C)
- STOREX Storage Bin, Green, 5 PK (62527U05C)
- STOREX Book Storage Bin, 6 PK (71126E06C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, 5 PK (62406U05C)
- STOREX Book Storage Bin, Teal, 6 PK (71134U06C)
- STOREX Storage Bin, Red, 5 PK (62525U05C)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (PB74-3 Stone)
- Storex Storage Bins