Shop All Storage Bins
Storex
Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Clear, 5 PK
Mfr # 62464U05C
Zoro # G9207832
product price: $20.19
/pk 5, $4.04/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12.2 in L x 7.8 in W x 5.1 in H
- Overall Length 12.2 in
- Overall Width 7.8 in
- Overall Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 62464U05C
- Zoro # G9207832
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall L x W x H | 12.2 in L x 7.8 in W x 5.1 in H |
Overall Length | 12.2 in |
Overall Width | 7.8 in |
Overall Height | 5.1 in |
Details
Color | Clear |
Item | Cubby Storage Bin |
Description
Small Cubby Bin,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Safety Netting, Orang, FR, 5.6ftX150ft (SN-20010)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFBG042192F01VG)
- AMGOOD Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs (AMG WT-LEGS)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- STOREX Storage Bin, Yellow, 2 PK (62410U06C)
- STOREX Storage Tray, 10 in x 13 in x 3 in, Assortted, PK5 (62514E05C)
- STOREX Storage Bin, Blue, 5 PK (62524U05C)
- STOREX Storage Bin, Plastic, 11.3 in W, 7.9 in H, 13.6 in L, Assorted (STX61514U06C)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Red, 6 PK (STX71102U06C)
- STOREX Storage Bin, Red, 5 PK (62525U05C)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink/Gold, 3 PK (TCR20898)
- Storex Storage Bins