Shop All Storage Bins
Storex
Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Black
Mfr # STX70109U06C
Zoro # G301858987
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 14.3 in
- Overall Width 5.3 in
- Overall Height 7 in
- Type Storage Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # STX70109U06C
- Zoro # G301858987
- UPC # 685442701090
- Country of Origin Canada
- Category Storage Bins
Dimensions
Overall Length | 14.3 in |
Overall Width | 5.3 in |
Overall Height | 7 in |
Details
Color | Black |
Material | Plastic |
Item | Book Storage Bin |
Type | Storage Bin |
Description
The STOREX - STX70109U06C Book Storage Bin is a sizable storage solution with its overall length of 14.3 inches, height of 7 inches, and width of 5.3 inches. This generous sizing makes it suitable for storing various items including books, files, or other small office supplies.
Constructed from durable plastic material, this black-colored storage bin offers longevity and resilience against daily wear and tear. Its robust construction ensures that it can withstand the demands of regular usage typically associated with busy work environments.
As an item specifically designed as a book storage bin, it's built to accommodate standard-sized books while maintaining a compact footprint on your desk or shelf. The sleek black color gives it a professional look that blends seamlessly into any office decor style. Please note that package quantity may vary based on supplier availability.
Constructed from durable plastic material, this black-colored storage bin offers longevity and resilience against daily wear and tear. Its robust construction ensures that it can withstand the demands of regular usage typically associated with busy work environments.
As an item specifically designed as a book storage bin, it's built to accommodate standard-sized books while maintaining a compact footprint on your desk or shelf. The sleek black color gives it a professional look that blends seamlessly into any office decor style. Please note that package quantity may vary based on supplier availability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Red (PB30240-17)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Red, 6 PK (STX71102U06C)
- STOREX Storage Bin, Red, 5 PK (62525U05C)
- STOREX Storage Bin, Plastic, 11.3 in W, 7.9 in H, 13.6 in L, Assorted (STX61514U06C)
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- STOREX Cubby Storage Bin W/ Lid, 7.8 in W, 5.1 in H, 12.2 in L, Purple, 5 PK (62411U05C)
- STOREX Storage Bin, Teal, 2 PK (62412U06C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (QSB102BL)
- Storex Storage Bins