Shop All Magazine Racks
Storex
61601U01C 12 Section Gray Literature Organizer - 13 3/10'' x 10 5/8'' x 31 2/5''
Mfr # 328STX61601U
Zoro # G811397747
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storex
- MFR # 328STX61601U
- Zoro # G811397747
- Country of Origin China
- Category Magazine Racks
Description
Store and organize brochures mail classroom handouts and other important documents in the Storex 61601U01C 12 section gray literature organizer! With its durable polystyrene construction this organizer is extremely durable to protect against the everyday bumps and dings of your bustling office classroom or business. This material also makes the organizer lightweight for ideal transporting and easy rearranging. Label holders are built into the organizer so you can quickly and easily identify a specific storage box or personal mail unit.**This organizer can hold up to a total of 60 lb. of storage and the compartments will not cave or sag down. Its 12 equally sized compartments are separated by sturdy dividers to ensure reliable performance for years to come. Additionally the compartments are separated into three columns for further organization and are able to hold up to 6000 sheets of paper! Plus this organizer is stackable and can have five additional organizers added on top for a total of 72 compartments! Never lose track of your documents again with the help of this convenient organizer!**Overall Dimensions:*Width: 13 3/10''*Depth: 10 5/8''*Height: 31 2/5''**Compartment Dimensions:*Width: 9 1/2''*Depth: 12''*Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- STOREX Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Gray (61601U01C)
- STOREX Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Black (61602U01C)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- MARTIN YALE Catalog Rack, Deluxe, 24" (24G)
- WOODEN MALLET Cascade 4 Pocket Magazine Rack in Mahogany (WO599422)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- Storex Magazine Racks