Shop All File Cabinets
Storex
14-3/4 in W 1 Drawer File Cabinets, Black/Teal
Mfr # 61270U01C
Zoro # G5226923
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-3/4 in
- Material Polypropylene
- Number of Drawers 1
- Overall Depth 18-1/4 in
- Overall Height 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61270U01C
- Zoro # G5226923
- UPC # 685442612709
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 12-3/4 in |
Overall Depth | 18-1/4 in |
Overall Height | 12.75" |
Width | 14-3/4 in |
Depth | 18.25" |
Inside Drawer Width | 12 in |
Inside Drawer Height | 9-1/2 in |
Overall Width | 14.75" |
Inside Drawer Depth | 16-1/4 in |
Details
Color | Black/Teal |
Material | Polypropylene |
Number of Drawers | 1 |
Caster Type | Two 1.5" Locking Swivel Casters; Two 1.5" Non-Locking Swivel Casters |
Number of Casters | 4 |
Item | File Cabinets |
Base Material | Polypropylene |
Top Material | Polypropylene |
Configuration | File |
Thickness | 0.25" |
Weight | 8.75 lbs |
Description
Storex Single-Drawer Mobile Filing Cabinet, 14.75w x 18.25d x 12.75h, Black/Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- ALERA TECHNOLOGIES Yr Series Executive High-Back Swivel-Tilt Leather Chair- Black (YR4119)
- COSCO Casual 24.05 in. W X 48 in. L Rectangular Folding Table (14-146-WSP2)
- BAXTON STUDIO Lindo Brown Wood Bookcase with Two Pulled-out Doors Shelving Cabinet (120-6474)
- STOREX 14-3/4 in W 1 Drawer File Cabinets, Black (61264B01C)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black/Blue (61314U01C)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Espresso, Legal/Letter (ALELS583020ES)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23748)
- Storex File Cabinets