Shop All File Cabinets
Storex
14-3/4 in W 1 Drawer File Cabinets, Black
Mfr # 61264B01C
Zoro # G5227772
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-3/4 in
- Material Polypropylene
- Number of Drawers 1
- Overall Depth 18-1/4 in
- Overall Height 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storex
- MFR # 61264B01C
- Zoro # G5227772
- UPC # 685442612594
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 12-3/4 in |
Overall Depth | 18-1/4 in |
Overall Height | 12.75" |
Width | 14-3/4 in |
Depth | 18.25" |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 16-1/4 in |
Overall Width | 14.75" |
Inside Drawer Height | 9-1/2 in |
Details
Color | Black |
Material | Polypropylene |
Number of Drawers | 1 |
Caster Type | Two 1.5" Locking Swivel Casters; Two 1.5" Non-Locking Swivel Casters |
Item | File Cabinets |
Number of Casters | 4 |
Base Material | Polypropylene |
Top Material | Polypropylene |
Configuration | File |
Weight | 9 lbs |
Thickness | 0.25" |
Description
Storex Single-Drawer Mobile Filing Cabinet, 14.75w x 18.25d x 12.75h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- STOREX 14-3/4 in W 1 Drawer File Cabinets, Black/Teal (61270U01C)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black/Blue (61314U01C)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- HON 795LSQ 700 Series Light Gray File Storage Cabinet with Two Lateral Filing Drawers (328HON795LSQ)
- Storex File Cabinets