Shop All Rare Earth Magnets
Storch Products
Shielded Magnet, Neodymium, 8 lb. Pull
Mfr # 1293-T-08R
Zoro # G9635997
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Steel
- Max. Pull 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # 1293-T-08R
- Zoro # G9635997
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Tap Size | 10-32 Tap |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 8 lb |
Thickness | 0.5 in |
Stability Temp. | 176 Degrees F |
Item | Holding Magnet |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 8 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/2 in, Diameter 1/2 in, Tap Size 10-32 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-32-11-1)
- ZORO SELECT Gasket, Ring, 3 In, 1/16 In Thick, Aramid (GSNAG3)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KA)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL (B002-0139-030N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 25 mm, M4 internal thread (K0550.17)
- Storch Products Rare Earth Magnets