Shop All Rare Earth Magnets
Storch Products
Shielded Magnet, Neodymium, 6lb Pull, 3/4in
Mfr # 1292-T-12R
Zoro # G1958120
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium
- Overall Length 3/4 in
- Casing Material Steel
- Max. Pull 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1292-T-12R
- Zoro # G1958120
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 3/4 in |
Overall Width | 3/8 in |
Tap Size | 8-32 Tap |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 6 lb |
Thickness | 0.75 in |
Item | Holding Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 6 lb, Thickness 0.75 in, Overall Length 3/4 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size 8-32 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- TRIMLITE 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Compact Dura-Close Soft-Close Hinge W/ 2 Cleats And Press-In 8Mm Dowels. (9390-2-2C)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD, Wind Direction: Right Hand (3HPT6)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2 lb. Pull (B002-0663-035)
- KIPP Magnet, neodymium, deep pot, dia. 10 mm, M4 internal thread (K0552.02)
- Storch Products Rare Earth Magnets