Shop All Rare Earth Magnets
Storch Products
Shielded Magnet, Neodymium, 5 lb. Pull
Mfr # 1292-T-08R
Zoro # G9636006
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Steel
- Max. Pull 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # 1292-T-08R
- Zoro # G9636006
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1/2 in |
Overall Width | 3/8 in |
Tap Size | 8-32 Tap |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 5 lb |
Thickness | 0.5 in |
Item | Holding Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 5 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size 8-32 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- COMPX TIMBERLINE Electronic Cabinet Lock, Black, 12 Button (SL-100-G)
- STRYBUC Double Bolt Security Lock (16-747)
- STRYBUC Commercial Door Closer (18-70)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 13/64in (B002-0500-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 6lb Pull, 3/4in (1292-T-12R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- MAG-MATE Ring Magnet, Neodymium, 7/64 in. (NE375136100NP35)
- Storch Products Rare Earth Magnets