Shop All Rare Earth Magnets
Storch Products
Shielded Magnet, Neodymium, 4 lb. Pull
Mfr # 1291-T-08R
Zoro # G2717508
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Steel
- Max. Pull 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # 1291-T-08R
- Zoro # G2717508
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/16 in |
Overall Length | 1/2 in |
Tap Size | 8-32 Tap |
Overall Width | 5/16 in |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 4 lb |
Thickness | 0.5 in |
Item | Holding Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 4 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 5/16 in, Diameter 5/16 in, Tap Size 8-32 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1371)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D (B002-0500-035)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS1000)
- Storch Products Rare Earth Magnets