Shop All Rare Earth Magnets
Storch Products
Shielded Magnet, Neodymium, 18 lb. Pull
Mfr # 1295-T-08R
Zoro # G9364144
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Steel
- Max. Pull 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1295-T-08R
- Zoro # G9364144
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1/2 in |
Overall Width | 3/4 in |
Tap Size | 10-32 Tap |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 18 lb |
Thickness | 0.5 in |
Item | Holding Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 18 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 3/4 in, Diameter 3/4 in, Tap Size 10-32 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP871696CHBRZ)
- ZORO SELECT Magnet Tube, Ceramic, 24 in. L (34TA27)
- SURE-LOC HARDWARE Sure-Loc Hardware Flush Mounted Barn Door Handle, Flat Black (BARN-FL2 FBL)
- DELTANA Roller Catch Lifetime Brass (RCA336CR003)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D (B002-2460-050N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 15 lb. Pull (B002-6025-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D (B002-0500-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- Storch Products Rare Earth Magnets