Shop All Rare Earth Magnets
Storch Products
Shielded Magnet, Neodymium, 1.5 lb. Pull
Mfr # 1290-T-08R
Zoro # G9364092
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Steel
- Max. Pull 1.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1290-T-08R
- Zoro # G9364092
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/2 in |
Overall Width | 1/4 in |
Tap Size | 8-32 Tap |
Details
Material | Neodymium |
Casing Material | Steel |
Max. Pull | 1.5 lb |
Thickness | 0.5 in |
Item | Holding Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Neodymium, Casing Material Steel, Max. Pull 1.5 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/4 in, Diameter 1/4 in, Tap Size 8-32 Tap, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, EPDM, 0.07 In., PK25 (5JJU7)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- KIPP Tongue L=45, H=50, Stainless Steel 1.4301 Bright (K1340.45500)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull (B002-0666-050)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (N3T1002)
- Storch Products Rare Earth Magnets