Shop All Alnico Magnets
Storch Products
Shielded Magnet, Neodymium, 1.4 lb. Pull
Mfr # 251-12
Zoro # G2717438
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Material Alnico
- Overall Length 3/4 in
- Max. Pull 1.4 lb
- Thickness 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 251-12
- Zoro # G2717438
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/16 in |
Overall Length | 3/4 in |
Overall Width | 3/16 in |
Details
Material | Alnico |
Max. Pull | 1.4 lb |
Thickness | 0.75 in |
Stability Temp. | 900 Degrees F |
Item | Shielded Magnet |
Description
Shielded Magnet, Material Alnico, Max. Pull 1.4 lb, Thickness 0.75 in, Overall Length 3/4 in, Overall Width 3/16 in, Diameter 3/16 in, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Folding Pull Handle, Cast Brass, Chrome, Clips/Fasteners (880.26D)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA7)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- ECLIPSE MAGNETICS Alnico Button Magnet E823, Pull Force:6.6lb, PK10 (E823)
- Storch Products Alnico Magnets