Shop All Alnico Magnets
Storch Products
Shielded Magnet, Neodymium, 0.35 lb. Pull
Mfr # 251-06
Zoro # G2717447
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Shielded Magnet
- Material Alnico
- Max. Pull 0.35 lb
- Thickness 0.375 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 251-06
- Zoro # G2717447
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 3/8 in |
Overall Width | 3/16 in |
Diameter | 3/16 in |
Details
Magnet Style | Shielded Magnet |
Material | Alnico |
Max. Pull | 0.35 lb |
Thickness | 0.375 in |
Stability Temp. | 900 Degrees F |
Item | Shielded Magnet |
Description
Shielded Magnet, Material Alnico, Max. Pull 0.35 lb, Thickness 0.375 in, Overall Length 3/8 in, Overall Width 3/16 in, Diameter 3/16 in, Stability Temp. 900 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- BEA Round Switch, Round, 4-1/2in. (10PBR451)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6648)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- ZORO SELECT Alnico 5 Magnet Assembly, 10 lb. Pull (6XY79)
- Storch Products Alnico Magnets