Shop All Rare Earth Magnets
Storch Products
Round Base Magnet, Neodymium, 2.5 lb. Pull
Mfr # 253-08-NB
Zoro # G9364275
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Brass
- Max. Pull 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 253-08-NB
- Zoro # G9364275
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/16 in |
Overall Length | 1/2 in |
Overall Width | 5/16 in |
Details
Material | Neodymium |
Casing Material | Brass |
Max. Pull | 2.5 lb |
Thickness | 0.5 in |
Wall Thickness | 0.032 in |
Item | Shielded Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Shielded Magnet |
Description
Shielded Magnet, Material Neodymium, Casing Material Brass, Max. Pull 2.5 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 5/16 in, Diameter 5/16 in, Wall Thickness 0.032 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best B, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-B-26D)
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-85-CL-SD)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- Storch Products Rare Earth Magnets