Shop All Alnico Magnets
Storch Products
Round Base Magnet, Neodymium, 0.25lb Pull
Mfr # 251-03-NB
Zoro # G2717456
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Magnet Style Shielded Magnet
- Material Alnico
- Overall Length 3/16 in
- Max. Pull 0.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 251-03-NB
- Zoro # G2717456
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 3/16 in |
Overall Length | 3/16 in |
Overall Width | 3/16 in |
Details
Magnet Style | Shielded Magnet |
Material | Alnico |
Max. Pull | 0.25 lb |
Thickness | 0.18 in |
Stability Temp. | 176 Degrees F |
Item | Shielded Magnet |
Description
Shielded Magnet, Material Alnico, Max. Pull 0.25 lb, Thickness 0.18 in, Overall Length 3/16 in, Overall Width 3/16 in, Diameter 3/16 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, 1679, PK10 (1679)
- SOUTHCO-ALBANY DIV Roto Lock Male Only (S R2-0055-02)
- STOCKCAP THREADED PLUG-PT-45-LDPE-RED, 200PK (449513)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5041XKWL-26D-41 (5041XKWL-26D-41)
- STORCH PRODUCTS Alnico Holding Magnet, 1.5 lb. Pull (A005-0250-6)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- ECLIPSE MAGNETICS Alnico Power Magnet 815, Pull Force:103.4lb (815)
- Storch Products Alnico Magnets