Shop All Rare Earth Magnets
Storch Products
Ring Magnet, Neodymium, 1.3 lb. Pull
Mfr # B003-0231-004
Zoro # G2717130
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B003-0231-004
- Zoro # G2717130
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/16 in |
Overall Length | 1/4 in |
Overall Width | 3/16 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.3 lb |
Thickness | 0.25 in |
Stability Temp. | 576 Degrees F |
Item | Ring Magnet |
Magnet Style | Ring Magnet |
Description
Ring Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.3 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 3/16 in, Diameter 3/16 in, Stability Temp. 576 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Chain 999461 (999461)
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- MTD Spring-Compression (732-04563)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Cup Magnet, Neodymium, 55 lb. Pull (D001-E3687)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 40 lb. Pull (1298-T-16R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- MAG-MATE Cup Magnet, Neodymium, 2-7/16 in. (NT2000)
- Storch Products Rare Earth Magnets