Shop All Alnico Magnets
Storch Products
Multi-Pole Magnetic Rotor, 70 lb. Pull
Mfr # 2132
Zoro # G9364205
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Magnet Style Multi-Pole Magnetic Rotor
- Material Alnico
- Overall Length 1 1/4 in
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 2132
- Zoro # G9364205
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 2 1/8 in |
Overall Length | 1 1/4 in |
Overall Width | 2 1/8 in |
Details
Magnet Style | Multi-Pole Magnetic Rotor |
Material | Alnico |
Max. Pull | 70 lb |
Thickness | 1.25 in |
Stability Temp. | 176 Degrees F |
Item | Multi-Pole Magnetic Rotor |
Description
Multi-Pole Magnetic Rotor, Material Alnico, Max. Pull 70 lb, Thickness 1.25 in, Overall Length 1 1/4 in, Overall Width 2 1/8 in, Diameter 2 1/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-192SN)
- AMEROCK 3/8in 10mm Inset Double Demountable Golden Champagne Cabinet Hinge, 1 Pair (BPR8700BBZ)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG03)
- GENESIS 22 Indrawer Slides (Pair) Pr (AH 7600-22)
- STORCH PRODUCTS Alnico Holding Magnet, 6 lb. Pull (A352-831)
- STORCH PRODUCTS Alnico Holding Magnet, 9.62 lb. Pull (1295-T-20)
- STORCH PRODUCTS Alnico Holding Magnet, 16 lb. Pull (A025-1000)
- STORCH PRODUCTS Alnico Holding Magnet, 1.50 lb. Pull (1292-T-10)
- STORCH PRODUCTS Alnico Holding Magnet, 1.56 lb. Pull (1292-T-12)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.25lb Pull (251-03-NB)
- MASTER MAGNETICS ALNICO BUTTON MAGNET 1"" (07260)
- Storch Products Alnico Magnets