Shop All Magnetic Pickup Tools
Storch Products
Magnetic Pick-Up Tool, 6-1/4inLx4-3/4inW
Mfr # T001-2063
Zoro # G9364442
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 6-1/4 in L x 4-3/4 in W
- Length 6 1/4 in
- Width 4 3/4 in
- Surface Size 6-1/4 in L x 4-3/4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # T001-2063
- Zoro # G9364442
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 6-1/4 in L x 4-3/4 in W |
Length | 6 1/4 in |
Width | 4 3/4 in |
Surface Size | 6-1/4 in L x 4-3/4 in W |
Extended Length | 6 19/64 in |
Pickup Length | 6 19/64 in |
Compressed Length | 6 1/4 in |
Details
Item | Permanent Magnetic Sweepers |
Type | Magnetic |
Handle Type | Steel |
Lifting Capacity | 9 lb |
Material | Stainless Steel |
Pull Capacity | 9 lb |
Application | Metal Working |
Product Type | Permanent Magnetic Sweepers |
Handle Material | Steel |
Magnet Type | Permanent |
Shaft Material | Stainless Steel |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 9 lb |
Handle Style | Ergonomic |
Head Type | Magnet |
Description
Permanent Magnetic Sweepers, Compressed Length 6 1/4 in, Extended Length - Maximum Not Applicable, Handle Material Steel, Handle Style Ergonomic, Magnetic Pull Capacity - Maximum 9 lb, Product Type Permanent Magnetic Sweepers, Shaft Material Stainless Steel, Head Type Magnet, Magnet Type Permanent, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-195 Mason Chisel, 2 1/4" X 7 1/2" (11-195)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 3-17/32" L, Satin Finish (05073230001)
- STORCH PRODUCTS Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inW (T001-2061)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- MAG-MATE Magnetic Pick-Up Tool, 7-1/2 in. (MRT910L)
- MARTINDALE ELECTRIC Demagnetizer, Model D-3, 115V. (DEMGD3A)
- MAYHEW Flexible Shaft Mag Pickup Tool, 23 In (17605)
- Storch Products Inspection and Retrieving Tools