Shop All Magnetic Pickup Tools
Storch Products
Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inW
Mfr # T001-2061
Zoro # G9364433
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 4-3/4 in L x 1-5/8 in W
- Length 4 3/4 in
- Width 1 5/8 in
- Surface Size 4-3/4 in L x 1-5/8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # T001-2061
- Zoro # G9364433
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 4-3/4 in L x 1-5/8 in W |
Length | 4 3/4 in |
Width | 1 5/8 in |
Surface Size | 4-3/4 in L x 1-5/8 in W |
Extended Length | 4 3/4 in |
Pickup Length | 4 3/4 in |
Compressed Length | 4 3/4 in |
Details
Item | Magnetic Bolt and Nut Pickers |
Type | Magnetic |
Lifting Capacity | 3 lb |
Material | Stainless Steel |
Application | Metal Working |
Pull Capacity | 3 lb |
Handle Type | Steel |
Product Type | Magnetic Bolt and Nut Pickers |
Handle Material | Steel |
Shaft Material | Stainless Steel |
Magnet Type | Neodymium, Permanent, Rare Earth |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 3 lb |
Shaft Type | Fixed |
Handle Style | Ergonomic |
Description
The Storch Products Magnetic Pick-Up Tool is the perfect tool for retrieving metal objects. This magnetic pick-up tool has a 4 3/4 in length and 1 5/8 in width. The stainless steel construction makes it sturdy and durable, as well as resistant to rust and corrosion. It has a surface size of 4 3/4 in L x 1 5/8 in W, which means it can lift up small parts such as nails or screws with ease. If you need to retrieve metal objects from hard to reach places, this Storch Products Magnetic Pick-Up Tool will come in handy.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- STORCH PRODUCTS Retrieving Magnet, 18in L x 5/16in W (T003-502)
- LISLE Flexible 23 1/2 Magnetic Pickup (66580)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- LFI Rivet Tong, 42 in. L (5662A6)
- TENG TOOLS 2 In 1 Telescopic Magnetic Pick Up Pen - 585MP (585MP)
- MAGNET SOURCE Magnet Source 07263 Magnetic Mini Sweeper (7263)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- Storch Products Inspection and Retrieving Tools