Shop All Hydraulic Power Units
This Product is Discontinued
Storch Products
Hydraulic Power Unit, 2.1 HP, 0.25 gal. (Discontinued)
Mfr # SuperMag-PP
Zoro # G9220240
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Power Source - Power Units DC Power
- Voltage 12V DC
- Nominal Flow 0.5 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 0.25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # SuperMag-PP
- Zoro # G9220240
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Return Port Thread Size | 3/8 in MJIC |
Overall Length | 22 1/4 in |
Overall Width | 16 in |
Pressure Port Thread Size | 3/8 in MJIC |
Motor Frame Size | 143-5T/56HZ |
Overall Height | 12 1/4 in |
NFPA Size | D05 |
Cord Length | 6 ft |
Description
Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 2.1 hp HP, 12V DC, 60 Hertz, Number of Phases 1, Full Load Amps 133, Pump Stage 1, Max. Pressure 2,500 psi, Nominal Flow 0.5 gpm, Reservoir Capacity 0.25 gal, Overall Length 22 1/4 in, Overall Width 16 in, Overall Height 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.