Shop All Ceramic Magnets
Storch Products
Disc Magnet, Steel, 200 lb., 1/2 in. L
Mfr # D110-90
Zoro # G9364372
original price:
$24.65
12% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 29/32 in
- Material Ceramic
- Overall Length 1/2 in
- Casing Material Steel
- Max. Pull 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # D110-90
- Zoro # G9364372
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 4 29/32 in |
Overall Length | 1/2 in |
Overall Height | 1/2 in |
Hole Dia. | 1/2 in |
Details
Material | Ceramic |
Casing Material | Steel |
Max. Pull | 200 lb |
Thickness | 0.5 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Ceramic, Max. Pull 200 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Height 1/2 in, Diameter 4 29/32 in, Casing Material Steel, Hole Dia. 1/2 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Privacy Tustin Sn (97300-817)
- KWIKSET Milan Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Chrome Finish (720MILSQT-26D)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- HILLMAN Traditional Key House/Office Key Blank 93 M9 M10 Single For Master Locks, 4PK (88535)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- STORCH PRODUCTS Rectangle Magnet, Steel, 14 lb., 1 in. L (D110-65CA0006)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- STORCH PRODUCTS Disc Magnet, Neodymium, 28.5 lb. Pull (1305-P)
- ZORO SELECT Block Magnet, 2.8 lb. Pull, PK2 (10E778)
- Storch Products Ceramic Magnets