Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, NP, 2.25 lb. Pull
Mfr # B002-1660-035N
Zoro # G2717307
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 2.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-1660-035N
- Zoro # G2717307
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/16 in |
Overall Length | 1/4 in |
Overall Width | 5/16 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2.25 lb |
Thickness | 0.25 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 2.25 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 5/16 in, Diameter 5/16 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 5/16Dia, Pk100 (3MRU1)
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V920)
- PRIME-LINE Aluminum Screen Frame, 3/8 in. x 3/4 in. x 72 in., Bronze Finish (MP14055)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 8 lb. Pull (1293-T-08R)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in L (B002-0583-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.4 lb. Pull (B002-0187-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- Storch Products Rare Earth Magnets