Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D
Mfr # B002-2460-050N
Zoro # G2717228
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 6.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-2460-050N
- Zoro # G2717228
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1/2 in |
Overall Width | 3/8 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 6.6 lb |
Thickness | 0.5 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 6.6 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 3/8 in, Diameter 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T 689)
- PRIMELINE TOOLS Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1208)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-14-11-52)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- STORCH PRODUCTS Disc Magnet, Neodymium, 5.7 lb. Pull (B002-2440-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 18 lb. Pull (1295-T-08R)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- Storch Products Rare Earth Magnets