Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D
Mfr # B002-3455-035
Zoro # G2278361
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium
- Overall Length 1/4 in
- Max. Pull 6.5 lb
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-3455-035
- Zoro # G2278361
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1/4 in |
Overall Width | 1/2 in |
Details
Material | Neodymium |
Max. Pull | 6.5 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Max. Pull 6.5 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 1/2 in, Diameter 1/2 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031BLL-626-41 (P2031BLL-626-41)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-LH (KML234-SS-SC1-LH)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 2 Buttons, Nema 4X (PBK2)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38805.006.0087)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 15 lb. Pull (B002-6025-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL (B002-0139-030N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D (B002-2460-050N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 5 lb. Pull (1292-T-08R)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- Storch Products Rare Earth Magnets