Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D
Mfr # B002-2325-035N
Zoro # G2278370
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 4.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-2325-035N
- Zoro # G2278370
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1/4 in |
Overall Width | 3/8 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 4.6 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 4.6 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 3/8 in, Diameter 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- OBECO ObeCo OBPR-DM-POCKETMAG-3/4 3/4" Pocket Door Magnet and Strike Plate (OBPR-DM-POCKETMAG-3/4)
- NATIONAL HARDWARE Hinge Door Broad Steel 3X3In (N139-808)
- BALDWIN RESERVE Baldwin Reserve PVRUSRSR492 Privacy Rust (PV.RUS.RSR.492)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 40 lb. Pull (1298-T-16R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- BUNTING N52 Neodymium Disc Magnets, 0.312" D, 5.43 lb Pull, Rare Earth Magnets (N52P312187)
- Storch Products Rare Earth Magnets