Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 4 lb. Pull
Mfr # B002-0666-050
Zoro # G2717316
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-0666-050
- Zoro # G2717316
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/2 in |
Overall Width | 1/4 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 4 lb |
Thickness | 0.5 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 4 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/4 in, Diameter 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type c, 7 Pins (80-033 CB 626)
- JOHNSON HARDWARE 48 In. 4-Door Folding Door Hardware (1700486H)
- KEEDEX Keedex Gate Products (K-BXED-V990NL-2)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Appliance Lift (RAS-ML-HDCR)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 40 lb. Pull (1298-T-16R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D (B002-2460-050N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 6lb Pull, 3/4in (1292-T-12R)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 8 lb. Pull (1293-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.4 lb. Pull (B002-0187-035N)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.10"Th (NE012525NP35)
- Storch Products Rare Earth Magnets