Shop All Ceramic Magnets
Storch Products
Disc Magnet, Neodymium, 28.5 lb. Pull
Mfr # 1305-P
Zoro # G9364196
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/8 in
- Material Ceramic
- Overall Length 2 3/8 in
- Casing Material Steel
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # 1305-P
- Zoro # G9364196
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1 1/8 in |
Overall Length | 2 3/8 in |
Overall Width | 1 1/8 in |
Details
Material | Ceramic |
Casing Material | Steel |
Max. Pull | 28.5 lb |
Thickness | 0.56 in |
Item | Holding Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Holding Magnet |
Description
Holding Magnet, Material Ceramic, Max. Pull 28.5 lb, Thickness 0.56 in, Overall Length 2 3/8 in, Overall Width 1 1/8 in, Diameter 1 1/8 in, Casing Material Steel, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5039Y)
- INOX Door Closer Grade 1 Standard Arm Full Cvr Aluminum (DC9016-AL)
- CROWN 6" Bar Cabinet Pull with 3-3/4" Center to Center Polished Chrome Finish (CHP1096PC)
- DELTANA Floor Mount, 8" Bumper With Hook & Eye, Heavy Duty Oil Rubbed Bronze (DSF830U10B)
- STORCH PRODUCTS Disc Magnet, Brass, 88 lb., 5/8 in. L (1258-T)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- STORCH PRODUCTS Disc Magnet, Neodymium, 13.4 lb. Pull (1302-S)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- MASTER MAGNETICS Handle Magnet 50#Pull (07213)
- Storch Products Ceramic Magnets