Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 2.6 lb. Pull
Mfr # B002-2175-035N
Zoro # G2278389
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Neodymium
- Overall Length 1/8 in
- Casing Material Nickel Plating
- Max. Pull 2.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-2175-035N
- Zoro # G2278389
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1/8 in |
Overall Width | 3/8 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2.6 lb |
Thickness | 0.12 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 2.6 lb, Thickness 0.12 in, Overall Length 1/8 in, Overall Width 3/8 in, Diameter 3/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- TRIMLITE 32"x80"x13/4" Primed 2Panel Interior Shaker 20 Min Fire Rated 49/16" LH Prehung Door Matte Hinges (2868134PRI840220MLH1DM4916)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Transitional Drawer Pull (BP863160BORB)
- MIDWEST FASTENER 3/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18502)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- STORCH PRODUCTS Block Magnet, Neodymium, 41 lb. Pull (B001-2020-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D (B002-0500-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- Storch Products Rare Earth Magnets