Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 2.5 lb. Pull
Mfr # B002-0666-035N
Zoro # G2717325
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-0666-035N
- Zoro # G2717325
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/2 in |
Overall Width | 1/4 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2.5 lb |
Thickness | 0.5 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 2.5 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/4 in, Diameter 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK2424)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- ACCO Ring, Leaf, Loose, 3/4", PK100, Silver, 100 PK (72201)
- SCHLAGE Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W (KS23D2300)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in L (B002-0583-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 6lb Pull, 3/4in (1292-T-12R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D (B002-2460-050N)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 2 lb. Pull (6YA61)
- Storch Products Rare Earth Magnets