Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 20lb Pull, 5/8in L
Mfr # B002-4250-030
Zoro # G2717167
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Neodymium
- Overall Length 5/8 in
- Casing Material Nickel Plating
- Max. Pull 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-4250-030
- Zoro # G2717167
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 5/8 in |
Overall Length | 5/8 in |
Overall Width | 5/8 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 20 lb |
Thickness | 0.62 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 20 lb, Thickness 0.62 in, Overall Length 5/8 in, Overall Width 5/8 in, Diameter 5/8 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6" Hangman System/Level (122371)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- BERENSON Advantage Wire Pulls 4 inch CC Polished Chrome Steel Pull (6140-226-P)
- LCN Standard Track, Dark Bronze, 22-3/4 in. L (4040SE-3038 120V DKBRZ)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 6lb Pull, 3/4in (1292-T-12R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2 lb. Pull (B002-0663-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull (6YA63)
- Storch Products Rare Earth Magnets