Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 20lb Pull, 1/4in L
Mfr # B002-6035-030
Zoro # G2278346
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-6035-030
- Zoro # G2278346
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Overall Length | 1/4 in |
Overall Width | 1 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 20 lb |
Thickness | 0.25 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 20 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 1 in, Diameter 1 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in L (B002-0583-035)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- KIPP Magnet, neodymium, deep pot, dia. 25 mm, M6 internal thread (K0552.06)
- Storch Products Rare Earth Magnets