Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 2 lb. Pull
Mfr # B002-0663-035
Zoro # G2717331
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 3/8 in
- Casing Material Nickel Plating
- Max. Pull 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-0663-035
- Zoro # G2717331
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 3/8 in |
Overall Width | 1/4 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2 lb |
Thickness | 0.38 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 2 lb, Thickness 0.38 in, Overall Length 3/8 in, Overall Width 1/4 in, Diameter 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Push Plate (BC41022)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x58 Mending Plate (N272-724)
- PEMKO 2221APK36 36" Door Shoe with Rain Drip and Prene Mill Aluminum (2221APK36)
- ZORO SELECT FFKM O-Ring, Dash 010 (ZUSADC75010)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D (B002-0500-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull (B002-0666-050)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D (B002-2460-050N)
- MASTER MAGNETICS Master Magnetics Neodymium Super Magnet Assembly NA011200N with Key Ring 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (NA011200NBX)
- Storch Products Rare Earth Magnets