Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 1.8lb Pull, 1/4in L
Mfr # B002-0583-035
Zoro # G2278407
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material None
- Max. Pull 1.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-0583-035
- Zoro # G2278407
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/4 in |
Overall Width | 1/4 in |
Details
Material | Neodymium |
Casing Material | None |
Max. Pull | 1.8 lb |
Thickness | 0.25 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material None, Max. Pull 1.8 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 1/4 in, Diameter 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Deluxe Heavy Duty Hinge Kit (19-574)
- PRIME-LINE 3/8 in. Screen Clips with Screws 12 Pack (PL 7736)
- HILLMAN Traditional Key House/Office Key Blank 84 XL7 Single For XL locks, 4PK (88529)
- ZORO SELECT Grommet, Buna-N, MS 35489-51, PK25 (3MRN9)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 40 lb. Pull (1298-T-16R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 0.35lb Pull, 1/4inL (B002-0139-030N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 18 lb. Pull (1295-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.4 lb. Pull (B002-0187-035N)
- J.W. WINCO GN50.2-HF-25-M4 Retaining Magnet (GN50.2)
- Storch Products Rare Earth Magnets