Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 18.6 lb. Pull
Mfr # B002-5142-035N
Zoro # G9635972
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium
- Overall Length 3/8 in
- Casing Material Nickel Plating
- Max. Pull 18.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-5142-035N
- Zoro # G9635972
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 3/8 in |
Overall Width | 1 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 18.6 lb |
Thickness | 0.38 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 18.6 lb, Thickness 0.38 in, Overall Length 3/8 in, Overall Width 1 in, Diameter 3/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- RICHELIEU HARDWARE 1 7/8 in (48 mm) x 1 23/32 in (44 mm) Clear, Chrome Contemporary Cabinet Knob with Swarovski Crystal (30774814011)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 16"W x 42"H (GVPVE16X4201SN)
- PEMKO 315DN38 38" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN38)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2 lb. Pull (B002-0663-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 18 lb. Pull (1295-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull (B002-0110-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 15 lb. Pull (B002-6025-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 13/64in (B002-0500-035N)
- Storch Products Rare Earth Magnets