Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D
Mfr # B002-0500-035
Zoro # G2717340
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 13/64 in
- Casing Material Nickel Plating
- Max. Pull 1.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-0500-035
- Zoro # G2717340
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 13/64 in |
Overall Width | 1/4 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.7 lb |
Thickness | 0.2 in |
Stability Temp. | 176 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.7 lb, Thickness 0.2 in, Overall Length 13/64 in, Overall Width 1/4 in, Diameter 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEK3)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 5/8in L (B002-4250-030)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- STORCH PRODUCTS Block Magnet, Neodymium, NP, 25 lb. Pull (B001-1670-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.5 lb. Pull (B002-3256-042N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- Storch Products Rare Earth Magnets