Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 1.7lb Pull, 13/64in
Mfr # B002-0500-035N
Zoro # G2278416
product price: $0.32
/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Overall Length 13/64 in
- Casing Material Nickel Plating
- Max. Pull 1.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storch Products
- MFR # B002-0500-035N
- Zoro # G2278416
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 13/64 in |
Overall Width | 1/4 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.7 lb |
Thickness | 0.2 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.7 lb, Thickness 0.2 in, Overall Length 13/64 in, Overall Width 1/4 in, Diameter 1/4 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-13)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Rain Cloud (18907PK)
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.6lb Pull, 3/8in D (B002-2460-050N)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 18 lb. Pull (1295-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D (B002-2325-035N)
- Storch Products Rare Earth Magnets