Shop All Rare Earth Magnets
Storch Products
Disc Magnet, Neodymium, 1.4 lb. Pull
Mfr # B002-0187-035N
Zoro # G2278425
original price:
$0.56
5% off
Sold in multiples of 150 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16 in
- Material Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 1.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storch Products
- MFR # B002-0187-035N
- Zoro # G2278425
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/16 in |
Overall Length | 1/4 in |
Overall Width | 3/16 in |
Details
Material | Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.4 lb |
Thickness | 0.25 in |
Item | Disc Magnet |
Stability Temp. | 176 Degrees F |
Magnet Style | Disc Magnet |
Description
Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.4 lb, Thickness 0.25 in, Overall Length 1/4 in, Overall Width 3/16 in, Diameter 3/16 in, Stability Temp. 176 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Overlay Hinge (71B3550)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 31" Red Tip (01-20031R)
- BEST Key Blank, B Keyway, Standard, 7 Pins (1A1B1KS473KS800)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.1 lb. Pull (B002-0183-035N)
- STORCH PRODUCTS Cup Magnet, Neodymium, 0.25 lb. Pull (D001-E2806)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2 lb. Pull (B002-0663-035)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 8 lb. Pull (1293-T-08R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- Storch Products Rare Earth Magnets